• Last chance! Only a few items available and soon no longer in our assortment.

Solid carbide reamer HPC through hole, TiAlN, Nominal ⌀ DC: 16H7mm

Article no.: 164348 16H7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT

Availability

  • Tolerance: H7
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 16 mm
Coating TiAlN
Tolerance H7
Tool material Solid carbide
Standard Manufacturer’s standard
Through-coolant yes, with 25 bar
Shank DIN 6535 HA with h6
Machining strategy HPC
Application for type of drilling for through holes
Flute length Lc 25 mm
Overhang L1 97 mm
Overall length L 150 mm
Number of cutting edges Z 6
Shank ⌀ Ds 16 mm
Feed f in steel < 60 HRC 0.15 mm/rev.
recommended drill ⌀ in steel < 60 HRC 15.9 mm
Reaming oversize in diameter 0.1 mm
Shank tolerance h6
Colour ring red
Type of product Phillips bit

Identification & Classification

Article number 164348 16H7
EAN / GTIN 4045197644145
Manufacturer number 164348 16H7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 55 HRC
H
12
Steel < 60 HRC
H
8
Steel < 65 HRC
H
6
Oil
 
wet maximum
 

Description

Version:

Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks. This gives very high concentricity and process reliability. No need to procure special collets. With internal coolant supply for HPC applications to reduce manufacturing costs.
Reamers finish ground to match your specifications.
With short, straight flutes.

Application:

For HPC/HSM reaming of through holes.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 164420.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart