Taper pin hand reamer 1:50, uncoated, Nominal ⌀ DC: 1,2mm

Article no.: 161200 1,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Nominal ⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS
  • Standard: DIN 9
  • Taper ratio: 1:50
  • Through-coolant: no
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

small ⌀ D3 1.1 mm
large ⌀ D2 1.74 mm
Nominal ⌀ DC 1.2 mm
Coating uncoated
Tool material HSS
Standard DIN 9
Taper ratio 1:50
Through-coolant no
Application for type of drilling for through holes
Flute length Lc 32 mm
Overall length L 50 mm
Shank square □ 2.5 mm
Colour ring without
Type of product Phillips bit

Identification & Classification

Article number 161200 1,2
EAN / GTIN 4045197088857
Manufacturer number 161200 1,2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

Conically increasing cutting edges (1 mm over 50 mm length).
Size 1.2 − 2.5 − straight flutes. Form A.
Size 3 − 25 − helical flutes. Form B.

Application:

For reaming tapered holes by hand for taper pins to ISO 2339 (DIN 1), DIN 258, 1447, ISO 8736, 8737 (DIN 7977, 7978).

Recommendation:

The pre-drilled hole is best produced using a straight shank taper pin drill No. 116310.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart