{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 1814 | |
| Capacity □ | 3 mm - 9 mm | |
| for hand taps DIN 352 | M4 − M12 | |
| for hand reamer ⌀ DIN 206 | 5 mm - 10 mm | |
| Overall length | 280 mm | |
| Type of product | Tap wrench |
| Article number | 148150 2 | |
| EAN / GTIN | 4045197814883 | |
| Manufacturer number | 148150 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |