{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread size | M12 | |
| Coating | TiAlN | |
| Thread type | M; M-LH | |
| Flank angle | 60 degrees | |
| Tool material | Solid carbide | |
| Thread standard | DIN 13 | |
| Shank | DIN 6535 HA to h6 | |
| Thread pitch | 1.75 mm | |
| Nominal ⌀ DC | 9.8 mm | |
| Flute length Lc | 18.32 mm | |
| Shank length Ls | 45 mm | |
| Overall length L | 94 mm | |
| Shank ⌀ Ds | 14 mm | |
| Neck ⌀ D1 | 12.5 mm | |
| Programming value for countersink L1 | 19.67 mm | |
| Through-coolant | yes | |
| No. of teeth Z | 6 | |
| Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
| Spacing of the cutters | unequal spacing | |
| Countersink angle | 90 degrees | |
| Feed fz in steel < 750 N/mm2 | 0.09 mm | |
| Thread profile | Partial profile | |
| Thread ⌀ | 12 mm | |
| Shank tolerance | h6 | |
| Number of clamping slots | 6 | |
| Colour ring | green | |
| Internal/external application | Internal | |
| Thread depth | 18.32 mm | |
| Series | Master TM | |
| Type of product | thread milling cutter |
| Article number | 139656 M12 | |
| EAN / GTIN | 4062406240974 | |
| Manufacturer number | 139656 M12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |