{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 6 mm | |
| Length | 90 mm | |
| fits core drill No. | 118782 | |
| Type of product | Ejector pin |
| Article number | 118892 6X90 | |
| EAN / GTIN | 4069515031660 | |
| Manufacturer number | 118892 6X90 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |