Workbench hand brushes Arenga-elastomer mixture, Length: 280mm

Article no.: 087556 280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,260 pieces in stock 1,260 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall body length 280 mm
visible brush section 70/60 mm
Component fitting width 40 mm
Component fitting length 150 mm
with hole for hanging up yes
Edges to the handle rounded
Components Arenga-Elaston mixture
Type of product Hand broom

Identification & Classification

Article number 087556 280
EAN / GTIN 4250560508782
Manufacturer number 210400
Manufacturer/responsible person NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 WUPPERTAL, Germany, www.noelle-profi-brush.de

Description

Version:

Straight wooden body with rounded edges to the handle. Brush area approx 150×40 mm, bristle length 70/60 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart