RFID reader pen, Type: READER-BT

Article no.: 085670 READER-BT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 120 mm
Width 24 mm
Height 19 mm
Frequency 13.56 MHz
Number of pieces 1
Type of product RFID technology

Identification & Classification

Article number 085670 READER-BT
Manufacturer/responsible person Micro-Sensys GmbH Office Park im GVZ, In der Hochstedter Ecke 2, 99098 ERFURT, Germany

Description

Version:

The device uses RFID transmission technology (radio-frequency identification) and transmits in the short-wave band. Connection via HID (input device).
  • Reader for contactless reading of suitable RFID chips.
  • To connect via Bluetooth® 5.1.
  • Transmission in the short-wave band.
  • For use indoors.
  • For use at room temperature.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.
This article is compatible with the Hoffmann Group Connected software solutions.

Advantage:

Hoffmann Group Connected
With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart