{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Character height | 3 mm | |
| Shank thickness | 6.35 mm | |
| overall length | 63.5 mm | |
| Character | AND symbol | |
| Type of product | Hand punch |
| Article number | 085431 3/& | |
| EAN / GTIN | 5022044001671 |