Ultrasonic cleaning unit Elmasonic Easy, Type: 1

Article no.: 082003 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Elmasonic Easy 1L
Volume 0.9 l
Item length 235 mm
Item width 135 mm
Item height 200 mm
Length of component basket 155 mm
Width of component basket 70 mm
Cleaning bath length 185 mm
Cleaning bath width 80 mm
Cleaning bath height 55 mm
Capacity of cleaning bath 1 l
Heating power 60 W
Power supply Mains-powered
Nominal voltage 220 V - 240 V
Power consumption 30 W
Weight 2 kg
Recommended working volume 0.7 l
Type of product Ultrasonic cleaning unit
IP Index of Protection IP 20

Identification & Classification

Article number 082003 1
EAN / GTIN 4250004100626
Manufacturer/responsible person Elma Schmidbauer GmbH, Gottlieb-Daimler-Straße 17, 78224 SINGEN (HOHENTWIEL), Germany, www.elma-ultrasonic.com

Description

Version:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaner depending on the dirt and effectiveness required. The component to be cleaned must be completely surrounded by cleaning fluid.
The ultrasonic cleaning devices from the Elmasonic Easy series are powerful and ideal for beginners.
  • 2 ultrasonic modes.
  • Temperature can be adjusted in steps of 5°C.
  • Electronic selector switch and LED display of all operating statuses.
  • Acoustic and visual feedback about the operating status.
  • Tray made of drawn stainless steel.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Supplied with:

Without component basket.

Note:

Ultrasonic cleaning agent and anti-corrosion agent can be found under No. 088015 – No. 088019.
The suitable component basket can be found under No. 082102 size 1 (Elmasonic Easy).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart