Safety vacuum cleaner ATTIX, Manufacturer's designation: 33-2HIC

Article no.: 078542 33-2HIC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 33-2HIC
Power supply Mains operated
Power consumption 1,400 W
Container volume 30 l
Length 565 mm
Width 385 mm
Height 520 mm
Suction hose length 4 m
Hose ⌀ 36 mm
Cable length 7.5 m
Number of turbines 1
Air flow volume 75 l/s
Vacuum 250 mbar
Degree of separation 99.9 %
Operating noise 60 dB(A)
Automatic switch-on yes
Anti-static system yes
Filter cleaning InfiniClean™ fully automatic
Dust class − vacuum cleaner L; M; H; Asbestos
Weight 14.5 kg
Filter system PTFE flat fold filter
Special features Safety vacuum cleaner
Type of product Wet and dry vacuum cleaners

Identification & Classification

Article number 078542 33-2HIC
EAN / GTIN 5711145392107
Manufacturer number 107419012
Manufacturer/responsible person Nilfisk GmbH, Guido-Oberdorfer-Straße 2-10, 89287 BELLENBERG, Germany, www.nilfisk-alto.de

Description

Version:

Robust and powerful wet / dry vacuum cleaners with flexible hose connection system (MultiFit) and for performing a very wide variety of professional cleaning tasks. Degree of separation > 99.9%.
  • InfiniClean fully automatic filter cleaning system.

Compact safety vacuum cleaners for working with hazardous dusts of class L, M, H and asbestos.
  • Soft start, speed control.
  • Socket with automatic switch-on, anti-static.

Supplied with:

Supplied with suction hose, curved hand tube, wet filter and washable filter element (PET), hose storage, and cable storage.
Including washable PTFE fan-fold filter, anti-static suction hose⌀ 32 mm, D 36 stainless steel extension tubes (2 × 505 mm), curved stainless steel hand tube, 300 mm industrial floor nozzle, crevice nozzle, anti-static tool adapter.

Note:

Other safety vacuum cleaners for all hazard classes (health hazard or explosive dusts) are available on request (class L, M, H).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart