Scrubber dryer, Type: BR4522CBP

Article no.: 078002 BR4522CBP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Floor cleaning device
Working width, brushes 450 mm
Working width, suction 500 mm
Length 970 mm
Width 550 mm
Height 1,115 mm
max. area coverage 1,800 m2/h
min. brush contact pressure 100 g/cm³ - 150 g/cm³
Brush speed 750 min-1 - 1,000 min-1
Power consumption 550 W
Weight including accessories 51.7 kg
Battery voltage 25.2 V
Battery capacity 42 Ah
Volume of the fresh water tank 22 l
Volume of the dirty water tank 22 l
Power supply Rechargeable battery-powered

Identification & Classification

Article number 078002 BR4522CBP
EAN / GTIN 4054278440064
Manufacturer number 1.783-466.0
Manufacturer/responsible person Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Germany, www.kaercher.de

Description

Version:

Ideal for large, restricted areas: very manoeuvrable, battery-powered BR 45/22 Bp Pack scrubber dryer. With rotating roller brush head and KART technology.
Handheld floor cleaning machine for a wide variety of applications and various surface sizes. Optionally as a mains-powered or battery-powered version. High productivity and economical consumption.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart