Random orbital sander, Type: SXE3125

Article no.: 077333 SXE3125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SXE 3125
Power supply Mains-powered
Speed of oscillation 8,000 min-1 - 24,000 min-1
Orbital stroke 3.0 mm
maximum vibration to EN 4.9 m/s2
Power consumption 310 W
Backing pad ⌀ 125 mm
Weight 1.5 kg
Type of product Random orbital sanders

Identification & Classification

Article number 077333 SXE3125
EAN / GTIN 4007430271150
Manufacturer number 600443000
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

Lightweight, handy grinder with perfect ergonomics for low vibrations when working.
  • Vario (V) electronics ensure you work at speeds that are suitable for the material.
  • Multi-hole sanding pad for effective extraction.
  • Handle area with non-slip softgrip surface.
  • Robust die-cast aluminium bearing housing.
  • Low-vibration work thanks to smooth running.
  • Easy-to-empty textile dustbag for working without a vacuum cleaner.
  • Suction option by connecting an all-purpose vacuum cleaner.

Supplied with:

“multi-hole” sanding pad with hook-and-loop fastener, hexagon key, textile dust bag.

Note:

Matching grinding disc article no. 567745.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart