Cordless straight die grinder without rechargeable battery, Type: GVB18LTXBL

Article no.: 077272 GVB18LTXBL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation GVB18LTXBL11-28
Number of rechargeable batteries contained 0
Battery voltage 18 V
Speed range 8,000 min-1 - 28,000 min-1
maximum collet ⌀ 6 mm
Weight 1.4 kg
electronic speed pre-selection yes
Power supply Mains operated
Type of product Straight die grinder

Identification & Classification

Article number 077272 GVB18LTXBL
EAN / GTIN 4061792247307
Manufacturer number 600826850
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

The straight die grinders from Metabo® are among the slimmest and most compact machines on the market. The powerful motors of the mains-operated and cordless straight die grinders offer maximum productivity with high precision in all applications.
Cordless straight die grinder with high (and variable) speed for heavy-duty grinding applications even in tight places.
  • Restart protection: Prevents unintentional startup after battery change.
  • Spindle lock for easy tool change.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Without battery and charger, including collet 6 mm, rubber cap, dust filter, open-ended spanner.

Note:

See No. 073870 – No. 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart