Battery charger, Type: BL18C2

Article no.: 073841 BL18C2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
39 pieces in stock 39 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum charging current 4 A
Type of product Battery charger

Identification & Classification

Article number 073841 BL18C2
EAN / GTIN 4058546403379
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu

Description

Version:

AEG 18V charger Duo
Charge up to two AEG Pro 18V rechargeable batteries in parallel with 4 A charging current each.
BL1418 - 14 V - 18 V charger. LED display gives easy recognition of the charge status. Charges a 18 V 4.0 Ah battery in 60 min.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart