{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (HD=Heavy Duty) | |
| suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
| Manufacturer's designation | M12 FDDXKIT-202X | |
| Power supply | Mains operated | |
| Number of rechargeable batteries contained | 2 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 2 Ah | |
| Battery voltage | 12 V | |
| Motor design | Brushless motor | |
| maximum torque hard | 34 Nm | |
| maximum speed 1st speed | 0 min-1 - 400 min-1 | |
| maximum speed 2nd speed | 1,600 min-1 | |
| Quick-clamping chuck range | 1.5 mm - 13 mm | |
| maximum twist drill size ⌀ in steel | 10 mm | |
| maximum twist drill size ⌀ in wood | 34 mm | |
| Weight | 0.9 kg | |
| maximum vibration to EN | <2.5 m/s2 | |
| typical application | Medium | |
| Suitable for material | Wood | |
| Type of product | Drill/driver |
| Article number | 070215 M12FDDXK2 | |
| EAN / GTIN | 4058546229245 | |
| Manufacturer number | 4933464979 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |