Storage shelf, galvanised with pair of cross beams, suitable for racking depth: 400mm

Article no.: 990320 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
31 pieces in stock

Select article variation and quantity

suitable for racking depth (mm) Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
Shelf thickness 38 mm
Material galvanised
Width 946 mm
Depth 395 mm
Thickness 38 mm
suitable for racking depth 400 mm
Application range Storage shelf
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification & Classification

Article number 990320 400
EAN / GTIN 4045197516213
Manufacturer number 990320 400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cross beams for insertion in the column frames. The galvanised shelves are laid on the cross beams.

Application:

For basic and extension racks.
A glass or wooden top can be laid on the pair of cross beams.

Colour:

Cross beam pairs always anthracite grey RAL 7016 powder-coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart