Swivel work chair Neon, synthetic leather, with castors, low, Colour: ORANGE

Article no.: 965438 ORANGE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Availability

  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Series Neon
Version with castors
Seat width 470 mm
Backrest height 570 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 450 mm - 620 mm
Seat depth adjustment range 420 mm - 480 mm
Material of seat surface Synthetic leather
Material of base Aluminium matt powder coated
Colour of seat material black
Colour of the strap orange
Base version Set of castors
Continuous contact backrest adjustment no
Synchro mechanism yes
Lumbar support yes
Support frame version 5-point star base
Armrest pair can be adjusted yes
Roller version Load-responsive castor braking for hard floors.
Standard DIN 68877
Type of product Swivel work chair

Identification & Classification

Article number 965438 ORANGE
EAN / GTIN 4016849488479
Manufacturer number 9573-9588-MG01-3279
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com

Description

Version:

Neon swivel work chair with interchangeable cushion system. The cushion elements are simply mounted and fixed with a click. With ergonomic adjustment options: Synchronous technology with weight adjustment, seat height adjustment using gas pressure safety spring, seat angle adjustment, seat depth adjustment, backrest height adjustment. With flexible band running all around the edge in different colours.
Seat and backrest with synthetic leather upholstery, comfortable and soft. Washable and easy-care, resistant to oils and disinfectants.

Standard:

DIN 68877

Optional extras:

Pair of multi-function armrests No. 965455.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart