GARANT easyFix pipe holder, ⌀ 6 mm, Internal ⌀: 60mm

Article no.: 955605 60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    7,45 € / 1 Piece
  • from 5 Piece
    6,21 € / 1 Piece
on request
In stock
543 pieces in stock

Select article variation and quantity

Internal ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Steel wire ⌀ 6 mm
Internal ⌀ 60 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate single
Hook shape pipe / cable holder
Type of product Ring bracket

Identification & Classification

Article number 955605 60
EAN / GTIN 4062406196578
Manufacturer number 955605 60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart