Garment locker with rotary catch, Number of compartments: 6

Article no.: 949026 6
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Unit price incl. VAT

Availability

  • Door opening angle: 225
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,850 mm
Width 1,200 mm
Depth 520 mm
usable height of each compartment 780 mm
usable width of each compartment 342 mm
usable depth of each compartment 472 mm
Number of compartments 6
Number of clothes rails 1
suitable for integral helmets yes
for padlock yes
for padlock with shackle ⌀ up to 6 mm
Cabinet fronts Plain sheet metal swing door
Support cabinet version Aluminium feet
Sloping roof no
Ventilation slots in the back wall yes
Ventilation slots in the door no
Special paints available yes
Nameplate yes
Weight 102 kg
Lock version Rotary catch
Standard DIN 4547
Type of product Garment locker

Identification & Classification

Article number 949026 6
EAN / GTIN 4069515040563
Manufacturer number 949026 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The body of the garment locker has plastic slides in the base frame and a removable plinth panel at the front. Back walls with ventilation slots, doors with towel holder and name plate. The door can easily be converted from right- to left-hinged.
With rotary catch; lockable with a padlock (not included in delivery).
Hanger rail with 3 hooks per compartment.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite, powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart