{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Drawer/pull-out shelf load capacity | 75 kg | |
| Shelf load capacity / maximum distributed shelf load (on metal) | 80 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer runner extension | Anti-tilt lock | |
| Door opening angle | 250 degrees | |
| Height adjustment interval | 25 mm | |
| Drawer usable area in G | 20×24 | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 1,000 mm | |
| Width | 600 mm | |
| Depth | 700 mm | |
| Usable height | 900 mm | |
| Usable height for drawers | 300 mm | |
| Drawer usable width | 500 mm | |
| Drawer usable depth | 600 mm | |
| Drawer usable width in G | 20 | |
| Drawer usable depth in G | 24 | |
| Door height | 600 mm | |
| Door stop | right-hand | |
| Number of drawers | 3 | |
| Electronic locking system can be retrofitted | yes | |
| ComfortClose | no | |
| Ribbed rubber inlay with anti-roll lip on 3 sides | no | |
| Weight | 89 kg | |
| Type of product | Machine auxiliary cabinet |
| Article number | 932010 1000 | |
| EAN / GTIN | 4062406066260 | |
| Manufacturer number | 932010 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |