{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drawer runner extension (partial/full extension) | 100 % | |
| Door opening angle | 180 degrees | |
| Cylinder lock | modular lock barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 600 mm | |
| Width | 600 mm | |
| Depth | 650 mm | |
| Usable height | 525 mm | |
| Usable width | 550 mm | |
| Door height | 525 mm | |
| Door usable height | 525 mm | |
| Door stop | left-hand | |
| Number of drawers | 0 | |
| Number of doors | 1 | |
| Weight | 26 kg | |
| Type of product | Workbench casing |
| Article number | 927617 600 | |
| EAN / GTIN | 4062406265038 | |
| Manufacturer number | 927617 600 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |