T-handle, 3/8 inch VDE fully insulated, Type: 3/8

Article no.: 637683 3/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
89 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 3/8
  • Standard: DIN EN IEC 60900 / VDE 0682-201

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 3/8 in
overall length 200 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Surface plastic insulated
with ejector no
with QuickRelease no
Movable slide head no
Type of product Socket spanner

Identification & Classification

Article number 637683 3/8
EAN / GTIN 4067263120735
Manufacturer number 637683 3/8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Standard:

DIN EN IEC 60900 / VDE 0682-201.

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 637681637689) may be used in combination.

Warning:

Intended use
Tools and components for working on live elements up to a voltage of 1000 V. Only for use with HOLEX-VDE system components.

Reasonably foreseeable misuse
Do not modify tools or components. Do not combine with unsuitable foreign components. Do not use on live elements with a voltage greater than 1000 V.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart