{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats 1 | 17 mm | |
| Width across flats 2 | 19 mm | |
| Spanner length L | 270 mm | |
| maximum ring ⌀ D1 max | 28 mm | |
| maximum ring ⌀ D2 max | 29 mm | |
| Width across flats | metric | |
| Type of product | Spanner |
| Article number | 615700 17X19 | |
| EAN / GTIN | 4045197160713 | |
| Manufacturer number | 615700 17X19 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |