{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding medium code | Ceramic | |
| Grit | 80 | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Disc ⌀ | 150 mm | |
| maximum circumferential speed | 40 m/s | |
| Type of product | Velour-backed abrasive disc |
| Article number | 567558 80 | |
| Manufacturer number | 3261109980 | |
| Manufacturer/responsible person | Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de |