Precision riffler file medium Length 180 mm, SC 2 / GC 2, Type: 763

Article no.: 528300 763
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
54 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation medium
Swiss cut 2
equivalent to German cut 2
Cut 25 cm
Cross section 9.2×3.6 mm
Overall length 180 mm
Type of product Precision riffler file

Identification & Classification

Article number 528300 763
EAN / GTIN 613548076866
Manufacturer number LR12763-2
Manufacturer/responsible person Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.vallorbe.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

The blanks for the Swiss precision riffler files are forged from special steel and ground; precision machines give them an extremely precise cut of even density and depth with a hardness of 65 − 66 HRC. The quality of these riffler files is provided by a clean and precise cut to the very tip of the point. These files feature a very high shape accuracy and a high metal removal rate with extremely long tool life.
Tapers to a point.

Application:

For precise and delicate work even on very hard materials, e.g. in mould and tool making.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart