Limit gap gauge, single-sided, Type: A

Article no.: 484227 A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • €52.33 /pcs.
  • €30.48 /pcs.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2231; DIN 7163; DIN 2231
Type of gauge Acceptance plug gauge; “Go” plug gauge
Tolerance zone a; b; c; cd; d; e; ef; f; fg; g; h; j; js; k; m; n; p; r; t; u; v; x; y; z; za; zb; zc
Quality 6; 7; 8; 9; 10; 11; 12; 13
Nominal size 100 mm - 109.999 mm
Material Gauge steel
Type of product Limit gap gauge

Identification & Classification

Article number 484227 A
EAN / GTIN 2050002077607
Manufacturer/responsible person Lehren- u. Messgerätewerk Schmalkalden GmbH, Wilhelm-Külz-Straße 49, 98574 SCHMALKALDEN, Germany, www.lehrmess.de

Description

Version:

Forged version made of hardened gauge steel. Test surfaces hardened, ground, and lapped. “Go” end with wear allowance to DIN 7163.
Limit gap gauge with ISO tolerance class e.g. No. 484227 size 125.05 m6 or numerical tolerance e.g. No. 484227 size 125.05 + 0.01/ -0.02. For ISOtolerance bands a – zc in the basic tolerance qualities 6 – 13.

Application:

For testing shafts for clearance, transition or interference fits.

Standard:

Dimensions to DIN 2231.

Note:

Define the desired tolerance class. When placing the order, specify the tolerance band (a–zc) and basic tolerance quality (6–13) or numerical tolerance. Gauges for precision fit quality 5 and finer tolerances available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart