Installation tester, Type: IT200

Article no.: 473422 IT200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 1
Power supply Mains operated
Type of product Multimeter

Identification & Classification

Article number 473422 IT200
EAN / GTIN 4014651441064
Manufacturer/responsible person BENNING GmbH & Co. KG, Münsterstraße 135-137, 46397 BOCHOLT, Germany, www.benning.de

Description

Version:

BENNING IT 200 Auto Sequence® installation tester
For efficiently testing and documenting electrical systems and EV charging stations (wallboxes) in charging mode 3.

Innovative operating concept:
  • Operated via 4.5 inch colour touchscreen and buttons.
  • Order manager for processing and managing test jobs.
  • Create multi-layered system structures including planned measurements directly at the location of the test and on the PC.
  • Device administrator and user account management.
  • All measuring functions with help function and PASS/FAIL display via stored validation characteristic lines for LOOP/LINE measurements.
  • Connection for barcode scanners to identify the measuring point.

Measurement functions:
  • RLOW measurement with 200 mA DC test current and automatic polarity reversal.
  • PE resistance measurement under mains voltage (3-conductor method).
  • Insulation resistance with test voltage of 50 V - 1000 V DC.
  • RISO ALL, autotest between all conductors (L-N, L-PE and N-PE).
  • RISO pre-test, protects connected devices against test-related damage.
  • Loop impedance (LOOP) and line impedance (LINE) with 20 A test current incl. short-circuit current/voltage drop calculation for precise measuring results.
  • Testing of various RCD types:
  • general, selective
  • AC, A, F, B, B+
  • EV RCD, EV RCM (RDC-DD)
  • MI RCD
  • PRCDs
  • RCD test with RCD Auto, RCD t, RCD I and Uc measurement.
  • TRMS voltage and frequency measurement, rotational field and varistor test.
  • First-fault leakage current in the IT network (ISFL).

Special features:
  • Individual tests and pre-programmed Auto Sequence® measurements for TN/TT networks and EV charging stations (wallboxes).
  • Automatic tests at the touch of a button.
  • Z Auto (U, Zln, Zlpe, Ipsc, Uc) and RCD Auto (RCD t, RCD I, Uc).
  • Auto TN rcd (U, Zln, Zlpe, Rpe, ΔU), Auto TN, TT and Auto IT.
  • Voltage monitor for monitoring the test connections online.
  • Powerful 4400 mAh Li-ion battery pack for long operating times (can optionally be expanded to 8800 mAh (044170)).
  • Large measurement memory on 8 GB SD card.
  • USB, RS 232 and wireless interface (cordless link) for data transmission.
  • Free firmware updates via PC software.
  • Supplied with calibration certificate.

Testing EV charging stations (EVSE Mode 3) (wallboxes):
  • Specially coordinated Auto Sequences® for 1 and 3-phase wallboxes incl. functional testing/testing of the charging process via optional BENNING EV 3-2 (044169) measuring adapter.
  • Testing of EV-RCD and 6 mA DC residual direct current monitoring devices (RDC-DD) according to IEC 62955 with measurement of tripping time and tripping current.
  • Information documented in pre-prepared EVSE test logs.

BENNING PC-Win IT 130-200 logging software:
  • For professionally managing and documenting test jobs for initial and repeat testing.
  • Create comprehensive system structures including planned measurements (individual tests and Auto Sequences®) and transfer data to the BENNING IT 200.
  • Information documented in pre-prepared test logs for electrical systems and EV charging stations (wallboxes) as well as simple test reports.
  • Supports data imports (EUL file) and the existing range of functions provided by the BENNING IT 130.
  • Test data can be exported to MS Excel® and XML format.
  • Can be installed multiple times at no additional cost.
  • Free download and future software updates.

Feature:

Display: 4.3 inch capacitive colour touchscreen
Low ohmic resistance / continuity: 0.01 Ω – 2 kΩ / 7 mA
Test current: 200 mA DC
Insulation resistance: 10 kΩ – 1,000 MΩ
Test voltage: 50 V / 100 V / 250 V / 500 V / 1000 V
Line impedance (LINE) / voltage drop: 0.01 Ω – 10 kΩ / 0.1% - 100%
Loop impedance (LOOP): 0.01 Ω – 10 kΩ
Short-circuit current: 0.01 A – 200 kA
FI / RCD test: AC / A / F / B / B+ / EV-RCD / MI-RCD / EV-RCM / PRCDs
Rotational field: YES
Voltage (TRUE RMS), frequency: 1 V – 550 V, 14 Hz – 500 Hz
Earth resistance (3-conductor method): 0.01 Ω – 1,999 Ω (via earthing kit (044113)) (non-selective)
Earth loop resistance (2-clamp method): 0.01 Ω – 40 Ω (via BENNING CC 4-1 (044166) CC 4-2 (044167) current clamp adapter (selective)
Current (TRUE RMS): 0.1 mA - 300 A AC/DC via BENNING CC 3 current clamp adapter (044038); 0.1 mA / 0.02 A - 20 A AC via BENNING CC 4-1 current clamp adapter (044166)
Power (P, S, Q) / harmonics (THD): 0.01 W - 100 kW (via BENNING CC 3 (044038), CC 4-1 (044166) current clamp adapter)
Illumination intensity: 0.01 lux – 20 klux (via type B lux meter (044111))
Measurement memory: SD card (8 GB)
Interfaces: USB, RS 232, wireless interface (cordless link)
Incl. software: YES

Supplied with:

  • Padded carrying case
  • BENNING PC-Win IT 130-200 logging software (download link)
  • USB port cable
  • Commander test plug (incl. batteries)
  • Universal 3-conductor test lead
  • Set of test probes and crocodile clips
  • Carrying strap (device)
  • Rechargeable Li-ion battery pack (4400 mAh), charger
  • 8 GB SD card
  • Calibration certificate

Optional extras:

  • Testing of 1 and 3-phase EV charging stations (wallboxes) incl. functional testing/testing of the charging process via optional BENNING EV 3-2 (044169) test adapter.
  • Two methods for earth resistance measurement via optional earthing kit (044113) (non-selective) and BENNING CC 4-1/CC 4-2 current clamp adapter (044166/044167) (selective).
  • TRMS current, power and harmonic measurement (THD) via optional BENNING CC 4-1 current clamp (044166).
  • TRMS load currents up to 300 A AC/DC via BENNING CC 3 AC/DC current clamp adapter (044038).
  • Testing of 5-pin, 16 A CEE sockets via optional BENNING TA 6 CEE measuring adapter (044168).
  • Illumination intensity measurement via optional BENNING type B lux meter (044111).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart