2-point quick measuring device DM1, maximum measuring range: 75mm

Article no.: 428030 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

maximum measuring range (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range internal 18 mm - 75 mm
Application range external 6 mm - 70 mm
Gauging force 2.6 N
Measurement technology analogue
Length 142 mm
Width 110 mm
Type of product 2-point measuring device

Identification & Classification

Article number 428030 75
EAN / GTIN 4045197412072
Manufacturer number 428030 75
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Solid construction for use directly on turning / milling centres. For checking internal and external diameters, concentricity, grooves and wall thicknesses, with a repeat accuracy of 2 µm.
Can be used with any dial indicator or precision dial indicator with shank ⌀ 8 h6 mm and maximum body ⌀ 62 mm (supplied without dial indicator).

Advantage:

Short measuring and set-up times, robust and easy to maintain.

Supplied with:

Measuring device fully assembled;
2 pairs of TiN-coated disc anvils (1× ⌀ 8 mm / 1×⌀ 13 mm), 3 × key L-wrenches (3, 4 and 5 AF).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart