{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | HCT | |
| Standard | DIN 862 | |
| Measuring range | 0 mm - 150 mm | |
| Scale divisions | 0.01 mm | |
| Scale divisions | 0.0005 in | |
| Reversible reading | mm / inch | |
| Error limit | 0.03 mm | |
| Depth gauge available | yes | |
| Depth gauge | ⌀ 1.5 | |
| Interface | Bluetooth® interface | |
| IP Index of Protection | IP 67 | |
| Jaw length | 40 mm | |
| Wireless application | HID (Human Interface Device); HCT Mobile App; HCT Windows app | |
| Digit height LCD display | 11.5 mm | |
| Automatic stand-by circuit. | yes | |
| Measurement value and zero point preserved after reactivation from standby | yes | |
| Auto switch-off | yes | |
| Measurement technology | digital | |
| Material | Stainless steel, INOX | |
| all parts | hardened | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Battery type | Button cell | |
| International size | CR2032 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | Universal calipers |
| Article number | 412782 150 | |
| EAN / GTIN | 4062406286743 | |
| Manufacturer number | 412782 150 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |