{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 63 mm | |
| Adapter | PSC | |
| Application type | left-hand | |
| Arbor standard | ISO 26623-1 | |
| Through-coolant | yes | |
| Overhang dimension A | 65 mm | |
| Minimum pre-drill ⌀ D1 min | 80 mm | |
| Axis tip distance f | 45 mm | |
| suitable indexable insert | VB.. 1604.. | |
| Spare part | S07 | |
| Type of product | Boring bar |
| Article number | 320351 63/16HP | |
| EAN / GTIN | 2050002003392 | |
| Manufacturer number | PS6.KVF.LPA.065-HP |