{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | TANG-GRIP | |
| Groove width w | 4 mm | |
| Application type | right-hand | |
| Through-coolant | no | |
| Grooving depth tmax | 32 mm | |
| Overall length L | 150 mm | |
| WB_2 | 5.2 mm | |
| WF | 3.8 mm | |
| Functional height h1 | 24.8 mm | |
| Shank height h5 | 32 mm | |
| Overhang | 32 mm | |
| axial grooving possible | yes | |
| Manufacturer's designation | TNFFH 150R-4IQ | |
| Type of product | Toolholder |
| Article number | 274204 150-500 | |
| EAN / GTIN | 7291075310658 | |
| Manufacturer number | 2302416 |