Clamping toolholder SRGCL 30°, for indexable inserts RC.X, left-hand

Article no.: 260607 20/10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
22 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 10 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SRGCR/L 2020K10
suitable indexable insert RC.T 1003
Functional width L4 25 mm
Head length L1 17 mm
Overall length L 125 mm
Set of insert screws 269028 1
Shim 269005 11
Shim screw 269013 2
Setting angle κ 30 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260607 20/10
EAN / GTIN 4045197655394
Manufacturer number 260607 20/10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

When used with indexable insert No. 260640 HU7310-1, use insert screw set No. 269028 2.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart