{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | ISO code indexable insert | CNMM 120412 | |
| Corner radius | 1.2 mm | |
| Type | HB7130-2 | |
| Tool material | Carbide | |
| Main application | M | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | VR | |
| Cutting depth ap | 2 mm - 10 mm | |
| Feed f | 0.2 mm/rev. - 0.9 mm/rev. | |
| Cutting speed vc main application | 50 m/min - 200 m/min | |
| Number of changes/inserts | 4 | |
| Finishing/roughing assignment | Roughing | |
| Type of product | Indexable insert for turning | 
| Article number | 250453 HB7130-2 | |
| EAN / GTIN | 4069515022767 | |
| Manufacturer number | 250453 HB7130-2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |