{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | HELI3MILL | |
| Type | GGG | |
| Corner radius | 0.8 mm | |
| Type | IC810 | |
| Tool material | Carbide | |
| ISO code indexable insert | TDKT 1505PDR | |
| Feed fz | 0.21 mm | |
| Number of changes/inserts | 3 | |
| Geometry | PDR | |
| Manufacturer's designation | HM390 TDKT 1505PDR IC810 | |
| Type of product | Indexable insert for milling | 
| Article number | 226579 GGG | |
| EAN / GTIN | 7291075312720 |