{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 42 mm | |
| Number of cutting edges Z | 4 | |
| Shank type | with threaded shank | |
| Setting angle κ | 95 degrees | |
| Milling application | Circular milling; Ramping | |
| Through-coolant | yes | |
| Tool exchange | PowerCard | |
| ⌀ D1 h6 | 17 mm | |
| ⌀ D2 | 28.7 mm | |
| Overall length Ltot | 43 mm | |
| Mounting thread M | M16 | |
| suitable indexable insert | XDHW 10T310 | |
| Set of insert screws | 219831 (15IP; 3.8 Nm) | |
| Type of product | Plunge mill |
| Article number | 211872 42/4 | |
| Manufacturer number | 211872 42/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |