{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Steel | |
| Cutting edge ⌀ DC | 12 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | H | |
| Tolerance nominal ⌀ | e8 | |
| No. of teeth Z | 5 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | Full slot cutting depth 0,2×D; 0.05×D for side milling | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | no | |
| Machining strategy | HPC | |
| Flute length Lc | 12 mm | |
| Corner radius R1 | 5 mm | |
| Overhang length L1 incl. recess | 75 mm | |
| minimum shank recess dia. D5 | 11 mm | |
| maximum shank recess dia. D6 | 11.8 mm | |
| Overall length L | 119 mm | |
| Shank ⌀ Ds | 12 mm | |
| Feed fz for side milling in steel < 1100 N/mm2 | 0.045 mm | |
| Feed fz for copy milling in steel < 1100 N/mm2 | 0.05 mm | |
| Colour ring | green | |
| Type of product | Torus cutter |
| Article number | 206335 12/5,0 | |
| EAN / GTIN | 4069515015103 | |
| Manufacturer number | 206335 12/5,0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |