{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
EN 1073-2 (protection against radioactive particles) | yes | |
EN 1149-5 (antistatic) | yes | |
EN 14126 (virus-proof) | yes | |
DIN 32781 (protection against pesticides) | yes | |
Series | Microgard® | |
Gender | Unisex | |
Clothing to | DIN EN ISO 1149 anti-static characteristics | |
Colour | white | |
Unisex size | XL | |
Standard | EN 13982-1; EN 13034-6; EN 1073-2; EN 14126; EN 32781; EN 1149-1 | |
PSA CE category | CE category III, type 5/6 | |
microporous film laminate | yes | |
Flat-fell seams for enhanced protection against particles and liquids. | yes | |
Disposable suit | yes | |
with hood | yes | |
Type of product | Chemical protective suit | |
CAS AL | 1A004B | |
SH-Code AL | 00 |
Article number | 098359 XL-S | |
Manufacturer number | WH20B-00111-05 | |
Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |