{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | uvex pronamic | |
| Helmet characteristics | Beskyttelsesegenskab indtil -30°C; Protection against liquid metal spraying out | |
| Colour | yellow | |
| Size | 51 cm - 65 cm | |
| Material of helmet shell | HDPE | |
| Weight | 406 g | |
| Standard | DIN EN 397 | |
| Width adjustment | Rotary closure | |
| Type of product | Safety helmet |
| Article number | 097706 YELLOW | |
| EAN / GTIN | 4031101960098 | |
| Manufacturer number | 9731130 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |