Earplugs set uvex x-fit, Type: 200

Article no.: 097325 200
Set price 200 Pair (0.23 € / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
164 pieces in stock

Select article variation and quantity

Type Set price 200 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex x-fit
SNR value (noise attenuation) 37 dB(A)
Material of earplugs Polyurethane
Contents 200 pair
Packaging in pairs
Type of product Disposable earplugs

Identification & Classification

Article number 097325 200
EAN / GTIN 4031101312750
Manufacturer number 2112001
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Very soft earplug of polyurethane foam, which gently moulds itself to the anatomical shape of the auditory canal. The sealed surface prevents the accumulation of dirt and the penetration of foreign bodies. The patented x-grip technology facilitates quick and correct insertion and removal of the earplug, and reduces the expansion pressure, thus achieving high wearing comfort even when worn for long periods.
Suitable for medium and large auditory canals. SNR = 37 dB (H = 36 dB, M = 35 dB, L = 34 dB).
Dispenser box with 200 pairs, hygienically packed in pairs in PE bags.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart