Earplugs set, 200 pairs MAX®, Type: 200

Article no.: 097322 200
Set price 200 Pair (0.24 € / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
80 pieces in stock

Select article variation and quantity

Type Set price 200 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MAX
SNR value (noise attenuation) 38 dB(A)
Material of earplugs Polyurethane
Contents 200 pair
Packaging in pairs
Type of product Disposable earplugs

Identification & Classification

Article number 097322 200
EAN / GTIN 033552000037
Manufacturer number 3301161
Manufacturer/responsible person Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com

Description

Version:

The optimised bell form permits easy insertion and removal. High wearing comfort and optimum fit in the auditory canal and at the same time very high noise attenuation. The smooth and dirt-repellent external sleeve increases the working life. SNR = 38dB (H = 36dB, M = 36dB, L = 35dB).
Dispenser box with 200 pairs, hygienically packed in pairs in PE bags.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart