{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | OSLO | |
| Gender | Gentlemen’s | |
| Protection class | S3 | |
| Material of protective toe-cap | Steel | |
| Puncture resistance | Steel | |
| Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
| Cold insulation | down to -20°C | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| EU shoe size | 51 | |
| Colour | anthracite | |
| Type of product | Safety boots | 
| Article number | 092785 51 | |
| EAN / GTIN | 4044348487792 | |
| Manufacturer number | OSLO BAU GORE II NB 51 | |
| Manufacturer/responsible person | Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de |