• The item cannot be ordered due to missing prices.

Shoe, black AIRBOARD REFLEX, S1P, EU shoe size: 42

Article no.: 092418 42

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S1P
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AIRBOARD
Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Komposit
Puncture resistance Tekstil
EU shoe size 42
Type of product Safety shoes

Identification & Classification

Article number 092418 42
EAN / GTIN 8023796561922
Manufacturer number 30620-002-42
Manufacturer/responsible person COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it

Description

Version:

AIRBOARD REFLEX safety shoe in a sporty look.
  • Upper material made of breathable reflective fabric.
  • Inner lining 100% polyester, breathable, abrasion-resistant.
  • Pre-formed insole, perforated, anti-static made of PU foam, for optimal support when walking.
  • Outer sole PU/TPU.
  • Metal-free version.

Standard:

EN ISO 20345:2011 S1P SRC

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart