{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Writing colour | white | |
| temperature-resistant up to | 200 °C | |
| UV-resistant | yes | |
| waterproof | yes | |
| Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
| Type of product | Paint marker |
| Article number | 085178 W | |
| EAN / GTIN | 048615971605 | |
| Manufacturer number | 97160 | |
| Manufacturer/responsible person | LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com |