{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Power supply | Pneumatic | |
Torque range | 0.8-6.5 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M5 | |
maximum speed | 1,000 min-1 | |
Bit socket | F 6.3 | |
Format | Rod | |
maximum air consumption | 870 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 0.8 kg | |
Operating noise | 87 dB(A) | |
maximum vibration to EN | <2.5 m/s2 | |
Length | 232 mm | |
Type of product | Screwdriver |
Article number | 079162 S2465-L | |
Manufacturer/responsible person | Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de |