Accessories for drill / drivers Quick-In, Type: 64203025

Article no.: 070208 64203025
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 64203025010
Toolholder E 6.3
Screw driving attachment type Depth stop
Type of product Screwdriver attachment

Identification & Classification

Article number 070208 64203025
EAN / GTIN 4014586476902
Manufacturer number 64203025010
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

QuickIN accessories for extension of all FEIN cordless drill / drivers with a QuickIN interface in the application areas of screwdriving and tapping.
QuickIN depth stop. Countersink each screw to the exact same depth. Maximum adjustment travel 12 mm with 0.25 mm per detent for precise operation.
Screws 8×300 mm; length 134 mm; bit toolholder (DIN ISO 1173 – E 6.3).
Further screw-in sleeves for screws with sealing rings up to 28 mm disc diameter are available. Compatible with all FEIN cordless drilldrivers with a QuickIN interface.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart