{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | VBMW 110302 | |
| Corner radius | 0.2 mm | |
| Type | BUX220 | |
| Tool material | CBN | |
| Cutting conditions | continuous | |
| Cutting edge version | M | |
| Cutting depth ap | 0.1 mm - 0.5 mm | |
| Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
| Cutting speed vc main application | 80 m/min - 200 m/min | |
| Number of changes/inserts | 1 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning |
| Article number | 265772 M | |
| EAN / GTIN | 4045197818133 | |
| Manufacturer number | 265772 M | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |