• The item cannot be ordered due to missing prices.

XL Step work platform, with double-sided access, Number of steps including platform: 2X3

Article no.: 966151 2X3
New product

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Availability

  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Working height approx. 2.74 m
Platform height without railing 0.74 m
Platform width 600 mm
Platform depth 300 mm
outer width at bottom 0.88 m
Rung/step depth 92 mm
Rollers no
Number of steps including platform 2×3
with platform railings no
Material Anodised aluminium
Type of step step
Handrail no
Knee bar no
Accessibility double-sided
height-adjustable no
Weight 7.4 kg
Type of product Work platform

Identification & Classification

Article number 966151 2X3
EAN / GTIN 4003866414109
Manufacturer/responsible person Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com

Description

Version:

Robust, foldable work platform with double-sided access, large platform and abrasion-resistant anodised stiles. Extra-deep treads (92 mm) provide a comfortable and secure footing. Optimum stability due to rigid locking bar on both sides. Large end cap made of 2-component plastic, also suitable for working on grid/grille surfaces.

Standard:

DIN EN 14183.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart