{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 48 mm | |
| Internal height | 42 mm | |
| Width | 240 mm | |
| Width internal | 229 mm | |
| Depth | 336 mm | |
| Internal depth | 325 mm | |
| Material | ABS plastic | |
| prepared for covering | yes | |
| stackable | yes | |
| Fixing on the dotted mat | yes | |
| Type of product | Small parts storage bins |
| Article number | 960910 240X336 | |
| EAN / GTIN | 4037519001910 | |
| Manufacturer number | JUT10308RD | |
| Manufacturer/responsible person | rose plastic AG, Rupolzer Straße 53, 88138 HERGENSWEILER/LINDAU, Germany, www.rose-plastic.de |