{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Sustainability | GARANT GreenPlus | |
| Series | GreenPlus | |
| Manufacturer's designation | Safety Stance Solid™ Nitrile | |
| Width | 2,000 mm | |
| Depth | 500 mm | |
| Width in G | 80 | |
| Depth in G | 20 | |
| Thickness | 15 mm | |
| Type of product | Cover plate |
| Article number | 951985 80X20 | |
| EAN / GTIN | 2050002004917 | |
| Manufacturer number | 951985 80X20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |