• The item cannot be ordered due to missing prices.

Inclined shelf for pull-out frame 12G, suitable foam in G: 16

Article no.: 943163 16

Select article variation and quantity

suitable foam in G Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Drawer usable area in G: 24×16
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Drawer usable area in G 24×16
Material galvanised
Depth 600 mm
Width in G 16
Usable height 26 mm
Usable width 400 mm
Usable depth in G 24
Type of product Storage shelf

Identification & Classification

Article number 943163 16
EAN / GTIN 4062406586263
Manufacturer number 943163 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of galvanised sheet metal, two sides folded upwards.
Supplied with 4 GARANT easyFix cage nuts and 4 pcs. M5×12 screws for screwing into vertical pull-out frames. Suitable for mounting eForm rigid foam inlays.

Suitable for:

For upright cabinet No. 943102, 943112, 943115.

Warning:

Intended use
  • For assembly in GridLine upright cabinets with a casing depth of 700 mm using the fastenings supplied.
  • To perform the assembly work, only use the holes in the upright cabinet.
  • Multifix rail for use with Easyfix hooks and holders, open storage bins, Tool UNITS and shadowboards.
  • Perforated panel for use with Easyfix hooks and holders and other perforated panel accessories.
  • Inclined shelf suitable for mounting eForm rigid foam inlays.
  • Observe the maximum load capacity including add-ons.

Reasonably foreseeable misuse
  • Do not exceed the maximum permissible load capacity.
  • Do not sit or stand on the storage shelf or rail.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart